13W T4 Dimmable Compact Fluorescent Light Bulb with G24q-1 Base

You last purchased this on
 
Sylvania

Dulux® D/E 13W T4 Dimmable Compact Fluorescent Light Bulb with G24q-1 Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

Dulux® D/E 13W T4 Dimmable Compact Fluorescent Light Bulb with G24q-1 Base

  • Fast #
  • Part #SYL20721
  • Item #2338842
  • Manufacturer Part #20721
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Mean lumens: 86%
  • CRI: 82
  • Long hour average rated life: 20000
  • When paired with Quicktronic® electronic ballast, this system is covered by the Quick 60+® system warranty
  • Typically lasts up to 20 times longer
  • TCLP and RoHS compliant
  • Requires Certification

Specifications

Application:
Industrial Trade
Collection:
Dulux® D/E
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
5-709/1000 in
Length:
1-189/500 in
Light Bulb Base Type:
G24q-1
Light Bulb Ordering Code:
CF13DD/E/830/ECO
Light Bulb Shape Code:
T4
Light Bulb Type:
Compact Fluorescent
Lumens:
900
Number Of Hours:
20000 h
UL Listed:
No
Watts:
13 W
Width:
1-189/500 in