18W T4 Compact Fluorescent Light Bulb with G24q-2 Base
Dulux® D/E 18W T4 Compact Fluorescent Light Bulb with G24q-2 Base
Frequently Purchased Together
Product Details
- Mean lumens: 86%
- CRI: 82
- Long hour average rated life: 20000
- When paired with Quicktronic® electronic ballast, this system is covered by the Quick 60+® system warranty
- Typically lasts up to 20 times longer
- TCLP and RoHS compliant
Documents
Specifications
- Application:
- Industrial Trade
- Collection:
- Dulux® D/E
- Color Temperature:
- 3500
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 6-63/1000 in
- Light Bulb Base Type:
- G24q-2
- Light Bulb Ordering Code:
- CF18DD/E/835/ECO
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 1150
- Number Of Hours:
- 20000 h
- Type:
- SYL20672
- UL Listed:
- No
- Watts:
- 18 W