Sylvania Dulux® D/E 18W T4 Dimmable Compact Fluorescent Light Bulb with G24q-2 Base

SYL20724

Manufacturer Part #: 20724

Watts

18

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Long hour average rated life: 20000
  • Mean lumens: 86%
  • CRI: 82
  • TCLP and RoHS compliant
  • Typically lasts up to 20 times longer
  • When paired with Quicktronic® electronic ballast, this system is covered by the Quick 60+® system warranty

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Collection
Dulux® D/E
Dimmable
Yes
ETL Listed
No
Height
6-63/1000 in
Light Bulb Base Type
G24q-2
Light Bulb Shape Code
T4
Lumens
1150
Number Of Hours
20000
Ordering Code
CF18DD/E/830/ECO
Type
SYL20724
UL Listed
No
Watts
18
Width
1-189/500 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday