24W T5 Compact Fluorescent Light Bulb with 2G11 Base

You last purchased this on
 
Sylvania

Dulux® L 24W T5 Compact Fluorescent Light Bulb with 2G11 Base

  • Fast #
  • Part #S20580
  • Item #1279655
  • Manufacturer Part #20580
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

Dulux® L 24W T5 Compact Fluorescent Light Bulb with 2G11 Base

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Longer life than incandescent
  • Produces less heat
  • Uses up to 75% less energy
  • Long twin tube 4-pin for electronic ballasts
  • Light bulb base type: 2G11
  • Bulb type: T5
  • Color/finish: White
  • Protects the environment
  • Color temp: 3500K
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Collection:
Dulux® L
Color Finish Name:
White
Color Temperature:
3500
Dimmable:
No
Energy Star Compliant:
No
Height:
13-661/1000 in
Length:
1-811/1000 in
Light Bulb Base Type:
2G11
Light Bulb Ordering Code:
FT24DL/835/ECO
Light Bulb Shape Code:
T5
Light Bulb Type:
Compact Fluorescent
Lumens:
1800
Number Of Hours:
12000 h
Type:
S20580
UL Listed:
No
Watts:
24 W
Width:
1-63/1000 in