24W T5 Compact Fluorescent Light Bulb with 2G11 Base
Dulux® L 24W T5 Compact Fluorescent Light Bulb with 2G11 Base
Frequently Purchased Together
Product Details
- Longer life than incandescent
- Produces less heat
- Uses up to 75% less energy
- Long twin tube 4-pin for electronic ballasts
- Light bulb base type: 2G11
- Bulb type: T5
- Color/finish: white
- Protects the environment
- MFG#: FT24DL/830
Documents
Specifications
- Application:
- Industrial Trade
- Collection:
- Dulux® L
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 13-661/1000 in
- Length:
- 1-811/1000 in
- Light Bulb Base Type:
- 2G11
- Light Bulb Ordering Code:
- FT24DL/830/ECO
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 1800
- Material Type:
- Vinyl
- Number Of Hours:
- 12000 h
- Type:
- S20597
- UL Listed:
- No
- Watts:
- 24.7 W
- Width:
- 1-63/1000 in