40W T4 Compact Fluorescent Light Bulb with 2G11 Base
Dulux® L 40W T4 Compact Fluorescent Light Bulb with 2G11 Base
Frequently Purchased Together
Product Details
- Excellent color rendition, CRI of 82
- Operate on Quicktronic® systems with Quicksense circuitry
- Lamps provide high lumen output for indirect and higher mounting height applications
- Passes Federal TCLP tests
Documents
Specifications
- Application:
- Industrial Trade
- Collection:
- Dulux® L
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 23-1/2 in
- Length:
- 1-4/5 in
- Light Bulb Base Type:
- 2G11
- Light Bulb Ordering Code:
- FT40DL/830/RS/ECO
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 3150
- Number Of Hours:
- 15000 h
- Type:
- SYL20584
- UL Listed:
- No
- Watts:
- 40 W
- Width:
- 1 in