40W T4 Compact Fluorescent Light Bulb with 2G11 Base

You last purchased this on
 
Sylvania

Dulux® L 40W T4 Compact Fluorescent Light Bulb with 2G11 Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

Dulux® L 40W T4 Compact Fluorescent Light Bulb with 2G11 Base

  • Fast #
  • Part #SYL20585
  • Item #4847183
  • Manufacturer Part #20585
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Excellent color rendition, CRI of 82
  • Operate on Quicktronic® systems with Quicksense circuitry
  • Lamps provide high lumen output for indirect and higher mounting height applications
  • Passes Federal TCLP tests
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Collection:
Dulux® L
Color Temperature:
3500
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
23-1/2 in
Length:
1-4/5 in
Light Bulb Base Type:
2G11
Light Bulb Ordering Code:
FT40DL/835/RS/ECO
Light Bulb Shape Code:
T5
Light Bulb Type:
Compact Fluorescent
Lumens:
3150
Number Of Hours:
15000 h
Type:
SYL20585
UL Listed:
No
Watts:
40 W
Width:
1 in