Sylvania

Dulux® T/E/IN 18W T4 Compact Fluorescent Light Bulb with GX24q-2 Base

Part #S20875  |  Manufacturer Part #20875

Watts:

18
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Uses less energy than an incandescent
  • Reduced gas and mercury emissions
  • Reduces relamping requirements and related costs
  • TCLP and RoHS compliant
  • Rare earth phosphors: 82 CRI
  • Mean lumens: 85%
  • Symmetrical light distribution
  • Two thirds the length of single compact lamps
  • Plug-in base with integrated starter and interference suppressor

Documents

Specifications

Bulb Type: Compact Fluorescent

Collection: Dulux® T/E/IN

Color Temperature: 2700

Diameter: 59/125 in

Height: 5 in

Length: 1-361/500 in

Light Bulb Base Type: GX24q-2

Light Bulb Shape Code: T4

Lumens: 1164

Number Of Hours: 12000

Ordering Code: CF18DT/E/IN/827/ECO

Type: S20875

Volts: 80V

Watts: 18

Width: 1-89/100 in