18W T4 Compact Fluorescent Light Bulb with GX24q-2 Base

You last purchased this on
 
Sylvania

Dulux® T/E/IN 18W T4 Compact Fluorescent Light Bulb with GX24q-2 Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

Dulux® T/E/IN 18W T4 Compact Fluorescent Light Bulb with GX24q-2 Base

  • Fast #
  • Part #S20877
  • Item #1279555
  • Manufacturer Part #20877
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Reduced gas and mercury emissions
  • Reduces relamping requirements and related costs
  • Uses less energy than an incandescent
  • Two thirds the length of single compact lamps
  • Mean lumens: 85%
  • Symmetrical light distribution
  • Rare earth phosphors: 82 CRI
  • TCLP and RoHS compliant
  • Plug-in base with integrated starter and interference suppressor
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Collection:
Dulux® T/E/IN
Color Temperature:
3500
Diameter:
59/125 in
Height:
5 in
Length:
1-361/500 in
Light Bulb Base Type:
GX24q-2
Light Bulb Ordering Code:
CF18DT/E/IN/835/ECO
Light Bulb Shape Code:
T4
Light Bulb Type:
Compact Fluorescent
Lumens:
1164
Number Of Hours:
12000 h
Type:
S20877
Volts:
80V
Watts:
18 W
Width:
1-89/100 in