Sylvania

Dulux® T/E/IN 26W T4 Compact Fluorescent Light Bulb with GX24q-3 Base

Part #S20880  |  Manufacturer Part #20880

Watts:

26
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Uses less energy than an incandescent
  • Reduced gas and mercury emissions
  • Reduces relamping requirements and related costs
  • TCLP and RoHS compliant
  • Rare earth phosphors: 82 CRI
  • Mean lumens: 85%
  • Symmetrical light distribution
  • Two thirds the length of single compact lamps
  • Plug-in base with integrated starter and interference suppressor

Documents

Specifications

Bulb Type: Compact Fluorescent

Collection: Dulux® T/E/IN

Color Temperature: 3000

Height: 5-7/10 in

Length: 2 in

Light Bulb Base Type: GX24q-3

Light Bulb Shape Code: T4

Lumens: 1746

Number Of Hours: 16000

Ordering Code: CF26DT/E/IN/830/ECO

Type: S20880

Watts: 26

Width: 1-9/10 in