32W T4 Compact Fluorescent Light Bulb with GX24q-3 Base

You last purchased this on
 
Sylvania

Dulux® T/E/IN 32W T4 Compact Fluorescent Light Bulb with GX24q-3 Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

Dulux® T/E/IN 32W T4 Compact Fluorescent Light Bulb with GX24q-3 Base

  • Fast #
  • Part #S20886
  • Item #1279608
  • Manufacturer Part #20886
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Reduced gas and mercury emissions
  • Reduces relamping requirements and related costs
  • Uses less energy than an incandescent
  • Two thirds the length of single compact lamps
  • Mean lumens: 85%
  • Symmetrical light distribution
  • Rare earth phosphors: 82 CRI
  • TCLP and RoHS compliant
  • Plug-in base with integrated starter and interference suppressor
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Collection:
Dulux® T/E/IN
Color Temperature:
4100
Height:
6-3/100 in
Length:
2 in
Light Bulb Base Type:
GX24q-3
Light Bulb Ordering Code:
CF32DT/E/IN/841/ECO
Light Bulb Shape Code:
T4
Light Bulb Type:
Compact Fluorescent
Lumens:
2400
Number Of Hours:
16000 h
Type:
S20886
Watts:
32 W
Width:
1-9/10 in