Dulux® T/E/IN 42W T4 Compact Fluorescent Light Bulb with GX24q-4 Base

Part #S20888  |  Item #1279618  |  Manufacturer Part #20888

$ 10.65 EACH

Watts:

42
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Uses less energy than an incandescent
  • Reduced gas and mercury emissions
  • Reduces relamping requirements and related costs
  • TCLP and RoHS compliant
  • Rare earth phosphors: 82 CRI
  • Mean lumens: 85%
  • Symmetrical light distribution
  • Two thirds the length of single compact lamps
  • Plug-in base with integrated starter and interference suppressor

Documents

Specifications

Application: Industrial Trade

Bulb Type: Compact Fluorescent

Collection: Dulux® T/E/IN

Color Temperature: 3000

Height: 6-9/10 in

Length: 2 in

Light Bulb Base Type: GX24q-4

Light Bulb Shape Code: T4

Lumens: 3200

Number Of Hours: 16000

Ordering Code: CF42DT/E/IN/830/ECO

Type: S20888

Watts: 42

Width: 1-9/10 in