42W T4 Dimmable Compact Fluorescent 4100K Light Bulb with GX24q-4 Base
Dulux® T/E/IN 42W T4 Dimmable Compact Fluorescent 4100K Light Bulb with GX24q-4 Base
Frequently Purchased Together
Product Details
- Reduces relamping requirements and related costs
- TCLP and RoHS compliant
- Reduced greenhouse gas and mercury emissions from power generation compared to incandescent lamps
- Plug-in base with integrated starter and interference suppressor
- Symmetrical light distribution
- Two thirds the length of single compact lamps
- Mean lumens: 85%
- Rare earth phosphors 82 CRI
Documents
Specifications
- Application:
- Industrial Trade
- Collection:
- Dulux® T/E/IN
- Color Temperature:
- 4100
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 6-811/1000 in
- Length:
- 1-193/250 in
- Light Bulb Base Type:
- GX24q-4
- Light Bulb Ordering Code:
- CF42DT/E/IN/841/ECO
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 3200
- Number Of Hours:
- 16000 h
- UL Listed:
- No
- Watts:
- 42 W
- Width:
- 1-89/100 in