2 x 2 ft. 32W LED Flat Panel Fixture

You last purchased this on
 
Sylvania

Ledvance 2 x 2 ft. 32W LED Flat Panel Fixture

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

Ledvance 2 x 2 ft. 32W LED Flat Panel Fixture

  • Fast #
  • Part #SYL74252
  • Item #7311024
  • Manufacturer Part #74252
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Beneficial for installation in tight ceilings spaces
  • Low glare and uniform illumination
  • Offering up to 47% in energy savings
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Collection:
Ledvance
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
4000
ETL Listed:
Yes
Height:
24-31/100 in
Length:
24-1/8 in
Light Bulb Type:
Integrated LED
Lumens:
3500
Material:
Metal, Plastic
Number Of Hours:
50000 h
UL Listed:
Yes
Volts:
120/277V
Watts:
32 W
Width:
2-1/4 in