Sylvania

Ledvance 3300 Lumen Wall Pack Cut-Off in Bronze

Part #S74201  |  Manufacturer Part #74201

Color/Finish:
Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Offering up to 76% in energy savings
  • Ideal in place of traditional luminaires, or as new installations
  • For building exteriors, outdoor corridors, walkways, and stairwells
  • For replacing traditional luminaires
  • Optimum performance for extended service and rated life: 50,000 hours (L70)

Documents

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: Ledvance

Color Finish: Bronze

Color Finish Category: Bronze Tones

Color Temperature: 5000

ETL Listed: No

Energy Star Compliant: No

Lumens: 3500

Number Of Hours: 150000

UL Listed: Yes

Volts: 120/277V

Watts: 36