4 x 4 ft. 32W LED Flat Panel Fixture
Ledvance 4 x 4 ft. 32W LED Flat Panel Fixture
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 45-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Beneficial for installation in tight ceilings spaces
- Low glare and uniform illumination
- Offering up to 47% in energy savings
Documents
Specifications
- Application:
- Industrial Trade
- Collection:
- Ledvance
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- ETL Listed:
- Yes
- Height:
- 2-1/4 in
- Length:
- 48-1/8 in
- Light Bulb Type:
- Integrated LED
- Lumens:
- 3300
- Material:
- Metal, Plastic
- Number Of Hours:
- 50000 h
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 32 W
- Width:
- 12-1/2 in