Sylvania

Ledvance 4 ft. 35W LED Retrofit Door Kit with Emergency Battery Back-Up in White

Part #S74260  |  Manufacturer Part #74260

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for illuminating offices, retail or hospitality areas
  • Easy to install with a single piece “door frame”
  • Improve vertical illuminance while minimizing glare
  • Optimum light engine performance for extended service and rated life: 82000 hours L70

Specifications

Bulb Type: Integrated LED

Collection: Ledvance

Color Finish: White

Color Finish Category: Whites

Color Temperature: 4000

ETL Listed: Yes

Height: 4-14/25 in

Length: 48 in

Material: Metal, Plastic

Number Of Hours: 82000

UL Listed: Yes

Volts: 120/277V

Watts: 35

Width: 24 in