150W ET23 1/2 HID Light Bulb with Mogul Base
Lumalux® Eco® 150W ET23 1/2 HID Light Bulb with Mogul Base
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- May reduce disposal costs
- Direct replacement for standard HPS lamps that do not pass the Federal TCLP test
- Passes federal TCLP test
- Equivalent performance to standard HPS
- Meets all physical and electrical ANSI requirements
Specifications
- ANSI:
- ANSI S55
- Application:
- Industrial Trade
- Collection:
- Lumalux® Eco®
- Color Finish Name:
- Clear
- Color Temperature:
- 2100
- Diameter:
- 2-937/1000 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-833/1000 in
- Light Bulb Base Type:
- Mogul E-39
- Light Bulb Ordering Code:
- LU150/55/ECO
- Light Bulb Shape Code:
- ED23 1/2
- Light Bulb Type:
- HID
- Lumens:
- 16000
- Number Of Hours:
- 30000 h
- Type:
- SYL67516
- UL Listed:
- No
- Volts:
- 52V
- Watts:
- 150 W