175W ED28 HID Light Bulb with Mogul Base

You last purchased this on
 
Sylvania

Metalarc® 175W ED28 HID Light Bulb with Mogul Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

Metalarc® 175W ED28 HID Light Bulb with Mogul Base

  • Fast #
  • Part #SYL64030
  • Item #7311038
  • Manufacturer Part #64030
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Universal operating position on most types
  • Durable mount structure and lamp construction
  • Low initial costs
  • Good CRI
  • Requires Certification

Specifications

ANSI:
ANSI M57/E
Application:
Industrial Trade
Collection:
Metalarc®
Color Finish Name:
Clear
Color Temperature:
4200
Diameter:
3-1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
8-33/50 in
Length:
3-5/8 in
Light Bulb Base Type:
Mogul E-39
Light Bulb Ordering Code:
M175/U/ED28
Light Bulb Shape Code:
ED28
Light Bulb Type:
HID
Lumens:
12800
Number Of Hours:
7500 h
Type:
SYL64030
UL Listed:
No
Volts:
132V
Watts:
175 W
Width:
3-5/8 in