Metalarc® 250W ED28 HID Light Bulb with Mogul Base

Part #SYL64032  |  Item #7311054  |  Manufacturer Part #64032

$ 40.38 EACH

Watts:

250

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low initial costs
  • Universal operating position on most types
  • Durable mount structure and lamp construction
  • Good CRI

Specifications

ANSI Specifications: ANSI M58/E

Application: Industrial Trade

Bulb Type: HID

Collection: Metalarc®

Color Finish: Clear

Color Temperature: 4200

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 8-33/50 in

Length: 3-5/8 in

Light Bulb Base Type: Mogul E-39

Light Bulb Shape Code: ED28

Lumens: 20000

Number Of Hours: 10000

Ordering Code: M250/U/ED28

Type: SYL64032

UL Listed: No

Watts: 250

Width: 3-5/8 in