Sylvania Metalarc Pro-tech® 150W E17 HID Light Bulb with Medium Base

SMP150UMED

Watts

150
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • PRO-TECH PULSE START quartz metal halide lamp, reduced color shift, MED base

SPECIFICATIONS

Bulb Type
HID
Collection
Metalarc Pro-tech®
Color Finish
Clear
Color Temperature
3000
Diameter
2-1/8 in
Dimmable
No
Energy Star Compliant
No
Height
5-4/5 in
Length
2-2/5 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
E17
Number Of Hours
10000
Ordering Code
MP150/U/MED
Volts
95V
Watts
150
Width
2-2/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday