17W 24 in. T8 Fluorescent Light Bulb 4100 Kelvin with Medium Bi-Pin Base Pack of 30

You last purchased this on
 
Sylvania

Octron® Eco® 17W 24 in. T8 Fluorescent Light Bulb 4100 Kelvin with Medium Bi-Pin Base Pack of 30

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

Octron® Eco® 17W 24 in. T8 Fluorescent Light Bulb 4100 Kelvin with Medium Bi-Pin Base Pack of 30

  • Fast #
  • Part #SYL22137
  • Item #7349902
  • Manufacturer Part #22137
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • RoHS compliant
  • Compatible with Osram Quicktronic® electronic ballasts
  • Energy efficient T8 lamp
  • Quick 60+® system warranty
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Collection:
Octron® Eco®
Color Temperature:
4100
Diameter:
1-1/10 in
Height:
24 in
Length:
1 in
Light Bulb Base Type:
Medium Bi-Pin
Light Bulb Ordering Code:
FO17/841/ECO
Light Bulb Shape Code:
T8
Light Bulb Style:
Tubular
Light Bulb Type:
Fluorescent
Lumens:
1350
Number Of Hours:
30000 h
Package Quantity:
Pack of 30
Type:
SYL22137
Watts:
17 W
Width:
1 in