Sylvania Octron® Eco® 32W T8 Fluorescent Light Bulb with Bi-Pin Base (Pack of 30)

SYL21779

Manufacturer Part #: 21779

Watts

32

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Energy efficient T8 lamp
  • RoHS compliant
  • Compatible with Osram Quicktronic® electronic ballasts
  • Quick 60+® system warranty

SPECIFICATIONS

Bulb Type
Fluorescent
Collection
Octron® Eco®
Diameter
1-49/500 in
Height
1-49/500 in
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Lumens
2975
Number Of Hours
30000
Ordering Code
FO32/835/ECO
Package Quantity
Pack of 30
Type
SYL21779
Watts
32
Width
1-49/500 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday