Sylvania Octron® Vivid Value Ecologic® 32W T8 Fluorescent Light Bulb with Bi-Pin Base (Pack of 30)

SYL22438

Manufacturer Part #: 22438

Watts

32

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • TCLP compliant
  • Compatible with Osram Quicktronic® electronic ballasts
  • Quick 60+® system warranty

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Fluorescent
Collection
Octron® Vivid Value Ecologic®
Color Temperature
4100
Diameter
1-1/10 in
Height
48 in
Length
1 in
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Lumens
2450
Number Of Hours
22500
Ordering Code
FO32/V41/ECO
Package Quantity
Pack of 30
Watts
32
Width
1 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday