17W 24 in. T8 Fluorescent Light Bulb 3500 Kelvin with Medium Bi-Pin Base Pack of 30

You last purchased this on
 
Sylvania

Octron® XP® Ecologic®3 17W 24 in. T8 Fluorescent Light Bulb 3500 Kelvin with Medium Bi-Pin Base Pack of 30

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

Octron® XP® Ecologic®3 17W 24 in. T8 Fluorescent Light Bulb 3500 Kelvin with Medium Bi-Pin Base Pack of 30

  • Fast #
  • Part #SYL21778
  • Item #7349882
  • Manufacturer Part #21778
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Mean lumens: 94%
  • Quick 60+® system warranty, when paired with Quicktronic® electronic ballasts
  • Average rated life: 42000
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Collection:
Octron® XP® Ecologic®3
Color Temperature:
3500
Diameter:
1-1/10 in
Height:
24 in
Length:
1 in
Light Bulb Base Type:
Medium Bi-Pin
Light Bulb Ordering Code:
FO17/835/XP/ECO3
Light Bulb Shape Code:
T8
Light Bulb Style:
Tubular
Light Bulb Type:
Fluorescent
Lumens:
1375
Number Of Hours:
40000 h
Package Quantity:
Pack of 30
Type:
SYL21778
Watts:
17 W
Width:
1 in