25W 36 in. T8 Fluorescent Light Bulb 3500 Kelvin with Medium Bi-Pin Base Pack of 30

You last purchased this on
 
Sylvania

Octron® XP® Ecologic®3 25W 36 in. T8 Fluorescent Light Bulb 3500 Kelvin with Medium Bi-Pin Base Pack of 30

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

Octron® XP® Ecologic®3 25W 36 in. T8 Fluorescent Light Bulb 3500 Kelvin with Medium Bi-Pin Base Pack of 30

  • Fast #
  • Part #SYL21776
  • Item #7349879
  • Manufacturer Part #21776
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mean lumens: 94%
  • Quick 60+® system warranty, when paired with Quicktronic® electronic ballasts
  • Average rated life: 42000
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Collection:
Octron® XP® Ecologic®3
Color Temperature:
3500
Diameter:
1-1/10 in
Height:
36 in
Length:
1 in
Light Bulb Base Type:
Medium Bi-Pin
Light Bulb Ordering Code:
FO25/835/XP/ECO3
Light Bulb Shape Code:
T8
Light Bulb Style:
Tubular
Light Bulb Type:
Fluorescent
Lumens:
2175
Number Of Hours:
40000 h
Package Quantity:
Pack of 30
Type:
SYL21776
Watts:
25 W
Width:
1 in