Sylvania Octron® XP® Ecologic®3 32W T8 Fluorescent Light Bulb with Bi-Pin Base (Pack of 30)

SYL21763

Manufacturer Part #: 21763

Watts

32

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Average rated life: 42000
  • Mean lumens: 94%
  • Quick 60+® system warranty, when paired with Quicktronic® electronic ballasts

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Fluorescent
Collection
Octron® XP® Ecologic®3
Diameter
1-1/10 in
Height
48 in
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Lumens
3000
Number Of Hours
40000
Ordering Code
FO32/835/XP/ECO3
Package Quantity
Pack of 30
Type
SYL21763
Watts
32
Width
1 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday