32W 48 in. T8 Fluorescent Light Bulb 5000 Kelvin with Medium Bi-Pin Base Pack of 30
Octron® XP® Ecologic®3 32W 48 in. T8 Fluorescent Light Bulb 5000 Kelvin with Medium Bi-Pin Base Pack of 30
Frequently Purchased Together
Product Details
- Mean lumens: 94%
- Quick 60+® system warranty, when paired with Quicktronic® electronic ballasts
- Average rated life: 42000
Documents
Specifications
- Application:
- Industrial Trade
- Collection:
- Octron® XP® Ecologic®3
- Color Temperature:
- 5000
- Diameter:
- 1-1/10 in
- Height:
- 48 in
- Length:
- 1 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Ordering Code:
- FO32/850/XP/ECO3
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Lumens:
- 3000
- Number Of Hours:
- 40000 h
- Package Quantity:
- Pack of 30
- Type:
- SYL22026
- Watts:
- 32 W
- Width:
- 1 in