Sylvania Octron® XP® XL Ecologic®3 32W T8 Fluorescent Light Bulb with Bi-Pin Base (Pack of 30)

S21577

Manufacturer Part #: 21577

Watts

32

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Up to 12-1/2% with the 28W XP/XL/SS
  • Up to 96% mean lumens
  • RoHS compliant
  • Assembled in USA
  • Up to 75000 hours average life at 12 hours per start
  • Operate 800 XP® XL Supersaver lamps on Osram Quicktronic®
  • ProStart® programmed rapid start ballasts
  • Average life: 84000 hours at 12 hours per start

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Fluorescent
Collection
Octron® XP® XL Ecologic®3
Color Temperature
4100
Diameter
1-1/10 in
Height
1-49/500 in
Length
47-39/50 in
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Lumens
2950
Number Of Hours
65000
Ordering Code
FO32/841/XP/XL/ECO3
Package Quantity
Pack of 30
Watts
32
Width
1-49/500 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday