QHE 2X32T8/UNV ISN-SC 2-Lamp 32W T8 High Efficiency Instant Start Electronic Ballast With Universal Voltage 0.88 Ballast Factor
Quicktronic® QHE 2X32T8/UNV ISN-SC 2-Lamp 32W T8 High Efficiency Instant Start Electronic Ballast With Universal Voltage 0.88 Ballast Factor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Input voltage: 120 to 277 VAC
Specifications
- AMP:
- 0.18, 0.40
- Application:
- Industrial Trade
- Ballast Type:
- Electronic
- Collection:
- Quicktronic®
- Height:
- 1-1/4 in
- Length:
- 9-1/2 in
- Light Bulb Ordering Code:
- QHE 2X32T8/UNV ISN-SC
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 48 W
- Width:
- 1-3/4 in