QTP 1/2X18CF/UNV DM 2-Lamp 18W 120/277V Compact Fluorescent Ballast

You last purchased this on
 
Sylvania

Quicktronic® QTP 1/2X18CF/UNV DM 2-Lamp 18W 120/277V Compact Fluorescent Ballast

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

Quicktronic® QTP 1/2X18CF/UNV DM 2-Lamp 18W 120/277V Compact Fluorescent Ballast

  • Fast #
  • Part #S51823
  • Item #7310977
  • Manufacturer Part #51823
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Watts: 20-38
  • UL listed class P, type 1 outdoor
  • Programmed rapid start
  • No PCB: polychlorinated biphenyl
  • Class A sound rating
  • Voltage range: 120-277V
  • ANSI 62.41 category A transient protection
  • Complies with FCC 47 CFR part 18, non-consumer
  • Requires Certification

Specifications

AMP:
0.32, 0.14
Application:
Industrial Trade
Ballast Type:
Electronic
Collection:
Quicktronic®
Height:
1-11/100 in
Length:
4-19/20 in
Number of Lights:
2
UL Listed:
No
Volts:
120/277V
Watts:
18 W
Width:
2-3/8 in