QHE 2x32T8/UNV ISL-SC-B 2-Lamp 32W T8 High Efficiency Instant Start Electronic Ballast With Universal Voltage 0.78 Ballast Factor, Banded
Quicktronic® QHE 2x32T8/UNV ISL-SC-B 2-Lamp 32W T8 High Efficiency Instant Start Electronic Ballast With Universal Voltage 0.78 Ballast Factor, Banded
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 960-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Minimum starting temperature: -20°F/-29°C
- Normal ballast factor: less than 10% THD
- Meet NEMA premium electronic ballast program requirements
- Excellent for the most stringent energy codes and sustainability focused projects
- Delivers 30-60% energy savings when compared to F34T12 magnetically ballasted systems
- Achieve over A 100 (LPW) with Octron® 800 XP® Supersaver® lamps
- Circuit type parallel
- Dual voltage: 120-277V 50/60 Hz
Documents
Specifications
- AMP:
- 0.18, 0.41
- Application:
- Industrial Trade
- Ballast Type:
- Electronic
- Collection:
- Quicktronic®
- Height:
- 1-9/50 in
- Length:
- 9-1/2 in
- Light Bulb Ordering Code:
- QHE 2x32T8/UNV ISL-SC-B
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 48 W
- Width:
- 1-17/25 in