QHE 3X32T8/UNV ISN-SC 3-Lamp 32W T8 High Efficiency Instant Start Ballast With Universal Voltage 0.88 Ballast Factor

You last purchased this on
 
Sylvania

Quicktronic® QHE 3X32T8/UNV ISN-SC 3-Lamp 32W T8 High Efficiency Instant Start Ballast With Universal Voltage 0.88 Ballast Factor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

Quicktronic® QHE 3X32T8/UNV ISN-SC 3-Lamp 32W T8 High Efficiency Instant Start Ballast With Universal Voltage 0.88 Ballast Factor

  • Fast #
  • Part #S49855
  • Item #7310979
  • Manufacturer Part #49855
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Minimum starting temperature: -20°F/-29°C
  • Normal ballast factor: less than 10% THD
  • Instant start
  • Excellent for stringent energy codes and sustainability projects
  • Delivers 30% to 60% energy savings compared to magnetically ballasted systems
  • Features 100 (LPW) with Octron® 800 XP lamps
  • Circuit type parallel
  • Dual voltage: 120-277V 50/60 Hz
  • Requires Certification

Documents


Specifications

AMP:
0.28, 0.66
Application:
Industrial Trade
Ballast Type:
Electronic
Collection:
Quicktronic®
Height:
1-9/50 in
Length:
9-1/2 in
Light Bulb Ordering Code:
QHE 3X32T8/UNV ISN-SC
Number of Lights:
3
UL Listed:
Yes
Volts:
120/277V
Watts:
32 W
Width:
1-17/25 in