34W 48 in. T12 Fluorescent Light Bulb 4100 Kelvin with Medium Bi-Pin Base Pack of 30
Supersaver® 34W 48 in. T12 Fluorescent Light Bulb 4100 Kelvin with Medium Bi-Pin Base Pack of 30
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color temperature (Kelvin): 4100 and an average life of 28800 hours
- Perfect for high or low installations
- Commercial or residential applications
- Can help you save energy with a fluorescent ballast
Specifications
- Application:
- Industrial Trade
- Collection:
- Supersaver®
- Color Temperature:
- 4100
- Diameter:
- 1-59/100 in
- Energy Star Compliant:
- No
- Height:
- 48 in
- Length:
- 1-1/2 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Ordering Code:
- F34CWX/SS (F40CWX/SS)
- Light Bulb Shape Code:
- T12
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Lumens:
- 1925
- Number Of Hours:
- 20000 h
- Package Quantity:
- Pack of 30
- Type:
- SYL24588
- Watts:
- 34 W
- Width:
- 1-1/2 in