20W MR16 Halogen Light Bulb with GU5.3 Base

You last purchased this on
 
Sylvania

Tru-Aim® 20W MR16 Halogen Light Bulb with GU5.3 Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

Tru-Aim® 20W MR16 Halogen Light Bulb with GU5.3 Base

  • Fast #
  • Part #S54305
  • Item #954195
  • Manufacturer Part #54305
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UV-filter capsules reduce UV-radiation up to 90%
  • Average rated life: up to 5000 hours
  • Bright, crisp light throughout lamp life
  • GU4 and GU5.3 base for a solid socket connection
  • Exceptional reflector and filament design provides a superior, smooth beam pattern
  • Requires Certification

Specifications

ANSI:
ANSI ESX
Application:
Industrial Trade
Beam Spread:
10°
CEC Compliant:
Not for Sale in CA
Center Beam Candle Power:
3000
Collection:
Tru-Aim®
Color Temperature:
3000
Energy Star Compliant:
No
Height:
2-33/200 in
Indoor Outdoor:
Indoor
Length:
1-193/250 in
Light Bulb Base Type:
GU5.3
Light Bulb Beam Type:
Narrow
Light Bulb Ordering Code:
20MR16/SP10/C(ESX) 12V
Light Bulb Shape Code:
MR16
Light Bulb Type:
Halogen
Number Of Hours:
2000 h
Type:
S54305
UL Listed:
No
Volts:
12V
Watts:
20 W