20W MR16 Halogen Light Bulb with GU5.3 Base
Tru-Aim® 20W MR16 Halogen Light Bulb with GU5.3 Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bright, crisp light throughout lamp life
- UV-filter capsules reduce UV-radiation up to 90%
- Light bulb shape code: MR16, to meet the need of any application
- GU4 and GU5.3 base for a solid socket connection
- Exceptional reflector and filament design providesa superior, smooth beam pattern
- Up to 5000 hour average rated life
Specifications
- ANSI:
- ANSI BAB
- Application:
- Industrial Trade
- Beam Spread:
- 36°
- CEC Compliant:
- Not for Sale in CA
- Center Beam Candle Power:
- 510
- Collection:
- Tru-Aim®
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 2-33/200 in
- Length:
- 1-193/250 in
- Light Bulb Base Type:
- GU5.3
- Light Bulb Beam Type:
- Flood
- Light Bulb Ordering Code:
- 20MR16/FL35/C(BAB) 12V
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- Halogen
- Number Of Hours:
- 2000 h
- UL Listed:
- No
- Volts:
- 12V
- Watts:
- 20 W
- Width:
- 1-193/250 in