35W MR16 Halogen Light Bulb with GU5.3 Base
Tru-Aim® 35W MR16 Halogen Light Bulb with GU5.3 Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UV-filter capsules reduce UV-radiation up to 90%
- Average rated life: up to 5000 hours
- Bright, crisp light throughout lamp life
- GU4 and GU5.3 base for a solid socket connection
- Exceptional reflector and filament design provides a superior, smooth beam pattern
Specifications
- ANSI:
- ANSI FMW
- Application:
- Industrial Trade
- Beam Spread:
- 36°
- Center Beam Candle Power:
- 1000
- Collection:
- Tru-Aim®
- Color Temperature:
- 3000
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 2-33/200 in
- Light Bulb Base Type:
- GU5.3
- Light Bulb Beam Type:
- Flood
- Light Bulb Ordering Code:
- 35MR16/FL35/C(FMW)12V
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- Halogen
- Number Of Hours:
- 2000 h
- Type:
- S58324
- UL Listed:
- No
- Volts:
- 12V
- Watts:
- 35 W