20W MR16 Halogen Light Bulb with GU5.3 Base

You last purchased this on
 
Sylvania

Tru-Aim Titan® 20W MR16 Halogen Light Bulb with GU5.3 Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

Tru-Aim Titan® 20W MR16 Halogen Light Bulb with GU5.3 Base

  • Fast #
  • Part #SYL58301
  • Item #3111428
  • Manufacturer Part #58301
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rated life 4,000 hours
  • 65 channel-fed airjets (air bath and total massage)
  • Titan axial filament UV filter
  • Performance tested with water
  • 78-gallon capacity to overflow
  • Constructed of highest grade acrylic
  • 63-gallon operating capacity
  • Powerful 1.5 horsepower, variable flow device
  • Pre-wired for simple plug-in installation
  • Textured slip-resistant bottoms
  • Requires Certification

Documents


Specifications

ANSI:
ANSI BAB
Application:
Industrial Trade
Beam Spread:
36°
CEC Compliant:
Not for Sale in CA
Center Beam Candle Power:
780
Collection:
Tru-Aim Titan®
Color Temperature:
3000
Dimmable:
No
Energy Star Compliant:
No
Height:
2-33/200 in
Light Bulb Base Type:
GU5.3
Light Bulb Beam Type:
Flood
Light Bulb Ordering Code:
20MR16/T/FL35/C(BAB) 12V
Light Bulb Shape Code:
MR16
Light Bulb Type:
Halogen
Number Of Hours:
4000 h
Type:
SYL58301
Volts:
12V
Watts:
20 W