3.5W B10 LED Bulb Candelabra E-12 Base 2700 Kelvin Dimmable (2 Pack) 120V in Clear
Ultra LED™ 3.5W B10 LED Bulb Candelabra E-12 Base 2700 Kelvin Dimmable (2 Pack) 120V in Clear
Package Quantity Info:
PK: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full glass design
- Suitable for use in totally enclosed fixtures
- RoHS compliant
- Last up to 15 times longer than traditional lamps
Specifications
- Application:
- Lighting, Industrial Trade
- Collection:
- Ultra LED™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Temperature:
- 2700
- Diameter:
- 1-37/100 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 3-18/25 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- LED4B10C/BENT/DIM/827/FIL/G2/BL2,79761,2 PACK
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- LED
- Lumens:
- 350
- Lumens per Watt:
- 100
- Number Of Hours:
- 15000 h
- Package Quantity:
- Pack of 2
- Power Source:
- Electric
- Type:
- S79716
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 3.5 W