3.5W B10 LED Bulb Candelabra E-12 Base 2700 Kelvin Dimmable (2 Pack) 120V in Daylight
Ultra LED™ 3.5W B10 LED Bulb Candelabra E-12 Base 2700 Kelvin Dimmable (2 Pack) 120V in Daylight
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full glass design
- Suitable for use in totally enclosed fixtures
- RoHS compliant
- Last up to 15 times longer than traditional lamps
Specifications
- Application:
- Lighting
- Collection:
- Ultra LED™
- Color Finish Category:
- Whites
- Color Finish Name:
- Daylight
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 7-22/25 in
- Length:
- 1-19/50 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- LED3.5B10CBENTDIM827FILRP2
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- LED
- Lumens:
- 350
- Lumens per Watt:
- 100
- Number Of Hours:
- 15000 h
- Package Quantity:
- Pack of 2
- UL Listed:
- No
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 3.5 W
- Width:
- 5-19/50 in