4.5W B10 LED Bulb Medium E-26 Base 2700 Kelvin Dimmable (2 Pack) 120V
Ultra LED™ 4.5W B10 LED Bulb Medium E-26 Base 2700 Kelvin Dimmable (2 Pack) 120V
Package Quantity Info:
EA: 1 IP: 6 CA: 12 PT: 3240-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mercury and lead free
- RoHS compliant
- UV and IR free
- No warm-up time, instant-on with full light output and stable color
- Suitable for damp locations
Specifications
- Application:
- General Purpose, Industrial Trade
- Average Life:
- 15000 h
- Collection:
- Ultra LED™
- Color Finish Category:
- Clear
- Color Temperature:
- 2700
- Diameter:
- 1-19/50 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 6-22/25 in
- Length:
- 3-63/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- LED4.5B10BLUNTDIM827FILG2BL2
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- LED
- Lumens:
- 400
- Lumens per Watt:
- 88.89
- Number Of Hours:
- 15000 h
- Package Quantity:
- Pack of 2
- Type:
- SYL79715
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 4.5 W