4W B10 LED Bulb Candelabra E-12 Base 2700 Kelvin Dimmable (2 Pack) 120V
Ultra LED™ 4W B10 LED Bulb Candelabra E-12 Base 2700 Kelvin Dimmable (2 Pack) 120V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mercury and lead free
- RoHS compliant
- UV and IR free
- No warm-up time, instant-on with full light output and stable color
- Suitable for damp locations
Specifications
- Application:
- Industrial Trade
- Average Life:
- 15000 h
- Collection:
- Ultra LED™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Temperature:
- 2700
- Diameter:
- 3-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 6-7/8 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 1-437/1000 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- LED4B10CBENTDIM827FILG2BL2
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- LED
- Lumens:
- 350
- Lumens per Watt:
- 87.5
- Maximum Temperature:
- 113
- Number Of Hours:
- 15000 h
- Package Quantity:
- Pack of 2
- Type:
- SYL79761
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 4 W