Sylvania

Ultra LED™ 9W A19 LED Bulb Medium E-26 Base 2700 Kelvin Dimmable 120V

Part #SYL74687  |  Manufacturer Part #74687

Watts:

9
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dimmable down to 10%
  • UV and IR free
  • Mercury and lead free
  • RoHS compliant

Green

Specifications

Application: General Purpose

Bulb Type: LED

Collection: Ultra LED™

Color Temperature: 2700

Diameter: 2-9/25 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Frosted

Green: [Yes, Energy Star]

Height: 5-1/2 in

Length: 4-21/50 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lumens: 800

Lumens per Watt LPW : 88.89

Number Of Hours: 15000

Ordering Code: LED9A19DIMO827UB

UL Listed: Yes

Volts: 120V

Watt Equivalency: 80

Watts: 9

Width: 3-3/4 in