2 x 2 in. 30W 1-Light LED Flush Mount Ceiling Fixture

You last purchased this on
 
Sylvania

ValueLED™ 2 x 2 in. 30W 1-Light LED Flush Mount Ceiling Fixture

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

ValueLED™ 2 x 2 in. 30W 1-Light LED Flush Mount Ceiling Fixture

  • Fast #
  • Part #SYL61583
  • Item #8893671
  • Manufacturer Part #61583
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Junction box compliant with UL and NEC for through wiring
  • EM ready – compatible with the SYLVANIA field installable emergency battery back-up unit
  • Back-lit, offering even and uniform lighting
  • DLC Listed to maximize rebate opportunities
  • Energy savings up to 66%
  • Requires Certification

Specifications

Application:
Hospitality, Office, Retail
Collection:
ValueLED™
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
80
Color Temperature:
4000
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Installation Type:
Flush Mount
Light Bulb Ordering Code:
PANELF3A/030UNVD840/22G/WH
Light Bulb Type:
LED
Lumens:
3750
Lumens per Watt:
125
Material:
Aluminum
NSF Certified:
No
Number Of Hours:
50000 h
Number of Lights:
1
Origin:
Global
UL Listed:
UL 1598
Volts:
120/277V
Watts:
30 W