SYMMETRIX LAVATORY FAUCET
Part #SYMS202GVP | Item #7295156 | Manufacturer Part #S-20-2-G-VP
Type:
SYMS202GVPProduct Details
- Symmetrix single handle centerset lavatory faucet
- With 4" mount
- Ceramic cartridge
- Copper supply lines 3/8"
- Includes grid strainer drain assembly
- GPM 2.2 (8.3 L/min)
- Vandal resistant aerator
Lead Law Compliant
Specifications
Application: Commercial
Bathroom Faucet Type: Widespread
CEC Compliant: Not for Sale in CA
Lead Law Compliant: Yes
Type: SYMS202GVP