0.5 gpm Motor Lavatory Faucet Residential with Adjustable Mechanical Mixing in Polished Chrome
This product has been replaced by
Manufacturer Part #SLS-7000-MV-DP4
0.5 gpm Motor Lavatory Faucet Residential with Adjustable Mechanical Mixing in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mount: 4"
- Mechanical mixing valve with 3/8" compression connections for temperature
- Brass metering faucet
- Requires drain
- Gpm: 0.5
- Vandal resistant
- Adjustable flow time
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- IPS
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.5 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 4-3/8 in
- Spout Reach:
- 4 in
- Spout Type:
- Rigid
- Trim Only:
- No
- WaterSense Labeled:
- No