Symmons Industries 1-1/2 in. Rebuilding Unit

SYMKITAA

Height

1-1/2 in

$50.35

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • For use with W-400,W-500B, W-600, and W-602 Laundry-Mate valves
  • Genuine Symmons repair part
  • Rebuilding kit for washing machine valve

SPECIFICATIONS

Brand Model Compatibility
W-400, W-500B, W-600 and W-602 Washer Machine
Depth
2-3/4 in
Height
1-1/2 in
Length
4-1/4 in
Material
Brass, Bronze, Plastic, Stainless Steel
Width
2-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday