0 items

Symmons Industries Elm™ 1.5 gpm 3-Hole Widespread Lavatory Faucet with Double Lever Handle

SYMSLW551215

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic cartridges
  • Elm 2 handle widespread lavatory faucet
  • Gpm: 1.5
  • IPS inlet connections: 1/2"
  • Metal drain assembly
  • Mount: 8" to 16"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61-9
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in - 16 in
Collection
Elm™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
Height
5-3/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Bronze, Plastic, Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Two Handle
Spout Height
3-5/8 in
Spout Reach
4-7/8 in
Spout Type
Mid Arc
Trim Only
No
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday