1 gpm 1 Hole Deck Mount Institutional Joystick Faucet with Single Handle in Polished Chrome

Part #SYMSLS014210  |  Item #7293035  |  Manufacturer Part #SLS-0142-1.0

$ 283.97 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Symmons joystick faucet
  • Red and blue hot/cold indicator
  • Pop up drain assembly with lift rod
  • GPM 1.0 (3.8 L/min) MAX

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61-9, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Commercial

Bathroom Faucet Type: Widespread

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 6-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1 gpm

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Scald Guard: No

Spout Height: 3-3/4 in

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Width: 2-3/8 in