0 items

Symmons Industries Dia™ 1-Hole Bar Faucet with Single Lever Handle

SYMSPB3510

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Braided hose connections
  • Ceramic cartridge
  • Dia single lever bar sink faucet
  • Gpm: 2.2
  • Rigid/swivel spout
  • Single hole mount

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Cartridge Type
Quarter Turn Ceramic Disc
Collection
Dia™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Braided Hose
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Material
Brass
Handle Type
Lever
Height
11 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Height
6-1/8 in
Spout Reach
6-7/8 in
Spout Type
Rigid, Swivel
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday